Keypad, White, Analog, PowerXL DH1, w/Bypass

  • Mfr # DH1-34105FN-C21C

  • Zoro # G606439195


product price:  $10,766.99
/ea
Free Shipping & Returns

Key Features

Series
PowerXL DH1
Enclosure Rating
IP21
Output Type
Analog, Digital
Overall Height
11 5/8 in
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH1-34105FN-C21C
Zoro #
G606439195
UPC #
786689046828
Country of Origin
Dominican Republic

Dimensions

Overall Height
11 5/8 in
Overall Depth
24 3/4 in
Overall Width
9 3/8 in

Details

Series
PowerXL DH1
Enclosure Rating
IP21
Output Type
Analog, Digital
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Torque Application
Constant Torque, Variable Torque
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Start/Stop Control
Automatic, Manual, via Communication
Input Frequency
50/60 Hz
Output Phase AC
Three
Input Phase AC
Three
Output Voltage
380 to 500V AC
Item
Variable Frequency Drives
Control Method
Keypad
Input Voltage Range
380 to 500V AC
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Dynamic Braking
Yes
Input Voltage
480V AC
Adjustable Acceleration Time
0.1 to 3,000 sec
Maximum Output Current
105 A
Input Type
Analog, Digital
Maximum Output Power
75 hp
Brake Chopper Included
No
Display Type
LCD (Graphical)
Control Type
Keypad
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz (standard)
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Adjustable Deceleration Time
0.1 to 3,000 sec
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Style
HVAC Compact AC Drive
Output Voltage Range
380 to 500V AC
Application
HVAC AC Drive
Ethernet Port Included
No
Color
White
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 105 A, Output Voltage 380 to 500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.