Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat, 1-1/2 in Dia, 3/4 in Wd, 3/8 in Bore Dia
- Mfr # YR-1-1/2-X-U
- Zoro # G606458493
product price:Â
$
53.89
/ea
Key Features
Roller Type
Flat
Face Design
Plain
Closure
Double Sealed
Roller Diameter
1-1/2 in
Roller Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR-1-1/2-X-U
- Zoro #
- G606458493
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cam Follower
- Roller Type
- Flat
- Face Design
- Plain
- Closure
- Double Sealed
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Standards
- AS 9100, ISO 9001
- System of Measurement
- Inch
- Features
- Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud
- Load Direction
- Radial
- Roller Head Type
- Flat
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 200 Degrees F
- Bearing Material
- Steel
- Number of Rows
- 1
- Series
- YR
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
Description
Cam Follower, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Material Steel, Bearing Type Needle Roller, Features Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.