Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-1/2-A-C
- Zoro # G023389585
product price:Â
$
21.15
/ea
Key Features
Bore Diameter
0.19 in
Roller Width
3/8 in
Roller Diameter
1/2 in
Stud Diameter
0.19 in
Overall Length
1 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1/2-A-C
- Zoro #
- G023389585
- UPC #
- 651041139961
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.19 in
- Roller Width
- 3/8 in
- Roller Diameter
- 1/2 in
- Stud Diameter
- 0.19 in
- Overall Length
- 1 1/32 in
- Stud Thread Size
- #10-32
- Stud Length
- 5/8 in
- Stud Thread Length
- 1/4 in
- Length
- 1 1/32 in
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Series
- CR
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.