Shop XPOWER

CentrifugalBlower, Blue, 18-1/2inH

  • Mfr # P-800-Blue
  • Zoro # G606626519

product price: 
$
752.40
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
20 ft
Housing Color
Blue
Application
Commercial, Home and Office
Pivoting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-800-Blue
Zoro #
G606626519
UPC #
848025088043
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Width
17 1/2 in
Overall Length
15 7/8 in
Overall Height
18 1/2 in
Blower Wheel Diameter
9 3/4 in
Wire Rope Length
15 7/8 in
Length
15 7/8 in

Details

Number of Speeds
3
Housing Color
Blue
Item
Centrifugal Blower
Application
Commercial, Home and Office
Pivoting
No
Housing Material
Polypropylene
NEMA Plug Configuration
5-15P
Number of Power Outlets
0
Standards
CETL, ETL
Maximum Airflow Capacity
3,200 cfm
Motor Speed
1,350 RPM
Motor Horsepower
3/4 hp
Frequency
60 Hz
Full Load Current
7.5 A
GFCI Protected
No
Air Flow Direction
Variable
Nameplate Voltage
115V AC
Daisy Chain Capability
No
Includes Hose
No
Telescopic Handle Included
No
Propeller Material
Polypropylene
Product Type
Centrifugal Blower

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,200 cfm, Number of Speeds 3, Motor Horsepower 3/4 hp, Nameplate Voltage 115V AC, Full Load Current 7.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 1/2 in, Overall Length 15 7/8 in, Application Commercial, Home and Office

Ratings & reviews