Tubing
Mfr # 4371205-25
Zoro # G606694372
product price:Â $43.19
/eaKey Features
Standards
REACH/RoHS COMPLIANT
Wall Thickness
0.063 in
Material
PVC
Color
Clear
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371205-25
Zoro #
G606694372
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Outside Diameter
1/2 in
Overall Length
25 ft
Inside Diameter
3/8 in
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Material
PVC
Color
Clear
Application
Air, Water
Food Application
Food and Beverage
Reinforcement
Not Reinforced
Clarity
Clear
Peristaltic Pump Compatible
No
Maximum Operating Temperature
165 Degrees F
Jacket Color
No Jacket
System of Measurement
Inch
Hardness
Shore A 57
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Flexibility
Flexible
Jacket Material
No Jacket
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.