17 pc. SHOCKWAVE Impact Duty 3/8" Drive SAE Deep Well Socket Set, PACKOUT Low Compact Organizer

  • Mfr # 49-66-6800

  • Zoro # G606898183


product price: $124.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
17
Includes
(3) Impact Socket Accessories
Finish
Black Phosphate
Container Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6800
Zoro #
G606898183
UPC #
452426115220
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Width
2 1/2 in
Deep Socket Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Container Length
16 1/4 in
Container Height
9 3/4 in
Socket Size Range
1/4 in to 15/16 in
Deep Socket Style/Size
14 Deep and 3 Impact 6-Point: 1/2 in, 1/4 in in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Socket Depth
Deep

Details

Item
Socket Set
Number of Pieces
17
Includes
(3) Impact Socket Accessories
Finish
Black Phosphate
Impact Rated
Yes
Container Features
Removable Tray
Container Type
Case
Measurement Type
SAE
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Standards
ASME
Drive Type
Impact
Includes Drive Tools
No
Material
Chrome Molybdenum Alloy Steel
Number of Deep Sockets
14
Product Type
Socket Set
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Flex Sockets
Flex Sockets Not Included
Compatible Modular System
PACKOUT(TM)
Tether Status
Not Tether Capable
Flex Socket Count/Style
0
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Includes Standard Sockets
Standard Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size 14 Deep and 3 Impact 6-Point: 1/2 in, 1/4 in in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Flex Socket Count/Style 0, Impact, Drive Size 3/8 in, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.