10 pc. 3/8 in. Dr. 12pt Met Deep Socket Set, SAE/Metric, CrV
- Mfr # W38700
- Zoro # G923310160
product price:Â
$
42.99
/ea
Key Features
Socket Rail Included
No
Color
Silver
SAE or Metric
Metric
Socket Points
12 point
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38700
- Zoro #
- G923310160
- UPC #
- 39564387005
- Country of Origin
- Taiwan, Province of China
- Socket Rail Included
- No
- Color
- Silver
- SAE or Metric
- Metric
- Socket Points
- 12 point
- Impact Rated
- No
- Finish
- Nickel Plated
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Case Included
- No
- Drive End Type
- Hex
- Item
- Socket Set
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
3/8-Inch 12 point deep socket set with recessed edges. Socket openings are designed to reduce fastener rounding. Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Includes sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.