90 Degree Elbow Black-Coated Malleable Iron Pipe Fittings, 3/8" Pipe, Malleable Iron (Black-Coated)

  • Mfr # ZUSA-PF-15982

  • Zoro # G607032081


product price:  $11.52
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
3/8"
Standards
ASME B16.3, ASME B1.20.1
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15982
Zoro #
G607032081
UPC #
193005238629
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/8"

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Standards
ASME B16.3, ASME B1.20.1
Fitting Schedule/Class
Class 150
Max. Pressure
150 psi
Pipe Thread Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.