Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Disinfecting Wipes, 72 ct, PK12

  • Mfr # 9370-12

  • Zoro # G607045937


product price: $88.29
/pk 12, $7.36/ea
Free Shipping & Returns

Key Features

Color
Colorless, Light Yellow
Sheet Size
9 in L x 7.4 in W
Container Type
Soft Pack
Fragrance
Unscented
Features
Slim Packaging Fits in EVS Carts, Packed WOW Carts and Wheelchair Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9370-12
Zoro #
G607045937
UPC #
10073852296256
Country of Origin
United States

Dimensions

Sheet Size
9 in L x 7.4 in W
Sheet Width
7 3/8 in
Container Size
72 ct
Sheet Length
9 in

Details

Item
Surface Disinfecting Wipes
Color
Colorless, Light Yellow
Container Type
Soft Pack
Fragrance
Unscented
Features
Slim Packaging Fits in EVS Carts, Packed WOW Carts and Wheelchair Pockets
Flash Point
33.5 Degrees C
Cleaner Chemical Product Grouping
Disinfectant
Standards
EPA Registered
Wet Contact Time
Refer to Heathcare Technical Bulletin - attached
Primary Chemical
Alcohol
Cleaner Form
Wipes
Application
Disinfecting
Biodegradable
Yes
Targeted Pathogens
E-coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Norovirus, Rotavirus
VOC Content
Less Than25
Surfaces for Use On
Hard Nonporous, Electronic Devices, Medical Equipment

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens E. coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Norovirus, Rotavirus, Wet Contact Time Refer to Heathcare Technical Bulletin - attached, Soft Pack, Container Size 72 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 in L x 7.4 in W, Application Disinfecting, Fragrance Alcohol, Biodegradable Yes, Colorless, Light Yellow, Features Slim Packaging, Flash Point 92.3 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.