
Inspection Camera Wifi Adapter
Mfr # 66523
Zoro # G607046019
product price: $2,319.99
/ea
Free Shipping & Returns
Key Features
Power Source
18V Li-Ion Battery
Overall Width
4.2 in
Overall Length
5.9 in
Overall Height
4.9 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66523
Zoro #
G607046019
UPC #
095691665232
Country of Origin
United States
Dimensions
Overall Width
4.2 in
Overall Length
5.9 in
Overall Height
4.9 in
Dimensions
5.9" x 4.2" x 4.9"
Details
Item
Monitors & Recorders
Power Source
18V Li-Ion Battery
Features
For Use With
35133, 35183, 37468, 37473, 39998, 40008, 40788, 40818, 42348, 47528, 48093, 63558, 63583, 63603, 63613, 63628, 63633, 63668, 63673, 63813, 63818, 63823, 63828, 65098, 65103
Compatible Manufacturer Model Number
RIDGID SeeSnake Standard and Mini Reels, microDrain(TM), microReel(TM), nanoReel(TM), Compact Series and rM200 Series reels
Color
Black and Red
Material of Construction
Plastic
Description
Inspection Camera Wifi Adapter, Product Type CSx Via System, Compatible Manufacturer Model Number RIDGID SeeSnake Standard and Mini Reels, microDrain(TM), microReel(TM), nanoReel(TM), Compact Series and rM200 Series reels, For Use With 35133, 35183, 37468, 37473, 39998, 40008, 40788, 40818, 42348, 47528, 48093, 63558, 63583, 63603, 63613, 63628, 63633, 63668, 63673, 63813, 63818, 63823, 63828, 65098, 65103
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.