Shop DAYTON

Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XY1

  • Zoro # G607195083


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
94 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XY1
Zoro #
G607195083
UPC #
-
Country of Origin
China

Dimensions

Depth
5.03 in
Height
4.31 in
Width
3.5 in
Overall Height
4.31 in
Overall Width
3.5 in
Mounting Hole Distance - Width
2.68 in
Overall Depth
5.03 in
Mounting Hole Distance - Height
4.53 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
94 A
Full Load Current - Inductive
75 A
Phase
3
Terminal Connection Type
Box Lug
Reversing
No
Standards
CE, cRUus
HP @ 3 Phase - 575V
40 hp
Enclosure NEMA Rating
No Enclosure
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
600V AC
Electrical Operating Durability
200,000
Auxiliary Contact Module Capacity
2
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
20 hp
Response Time
30 msec
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Cadmium Oxide
Horsepower @ Three Phase - 600V AC
40 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
Through Panel
Horsepower @ Single Phase - 120V AC
5 hp
Locked Rotor Load
300 A @ 600V AC, 375 A @ 480V AC, 450 A @ 240V AC
Number of Terminals
8
Number of Normally Closed Main Contacts
0
Maximum Operating Temperature
158 Degrees F
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 240V AC
25 hp
Frequency
50/60 Hz
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
40 hp
Status Indicator
No Indicator
Contactor Style
HVACR Definite Purpose Contactor

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A, Full Load Current - Inductive 75 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.