Johnson Controls
Pressure Control, Low, 20 In to 100
Mfr # P70BA-1C
Zoro # G6072622
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
- Type Low Pressure
- Range (PSI) 20 in to 100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P100Aa-2C Encapsulated Pressure P100AA-2C
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 P70AA-5C
- JOHNSON CONTROLS Pressure Switch, Open at 150 P100AA-3C
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 P70CA-2C
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 P70AB-12C
- JOHNSON CONTROLS Pressure Switch, Open at 400 P100CA-1C
- JOHNSON CONTROLS Press Control, 12"/80 Diff 5/35, Adjust P72CA-18C
- JOHNSON CONTROLS P72Aa-27C Dpst Pressure Control P72AA-27C
- JOHNSON CONTROLS Low Temp Cutout, Open Low, SPST, Manual A11A-13C
- RANCO Control, Pressure O20-7006
- JOHNSON CONTROLS Pressure Control, 200 to 610 P170DA-400C
- Johnson Controls Single Pressure Controls