3" Sweat Brass Ball Valve Inline

  • Mfr # 94ALF-200-01A

  • Zoro # G6073182


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-200-01A
Zoro #
G6073182
UPC #
670750968273
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
7.15 in
Handle Length
8.66 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Handle Height
4.87 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Max. Pressure
400 PSI CWP
Stem Material
Brass
Body Material
Brass
Compliance
MSS SP-110
Temp. Range
-20 Degrees to 366 Degrees F
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Seat Material
PTFE
Standards
Material Quality C27451 (Lead-Free), NSF
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Handle Type
Lever
Hose I.D.
3 in
Handle Material
Plated Steel, PVC
Seal Material
PTFE
Connection Type - Side 1
Sweat
Connection Gender - Side 2
Female
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
0.01
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Yellow
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.