Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow

  • Mfr # 42X501

  • Zoro # G6074582


product price:  $1,265.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Includes
Hazardous Warning Label
Color
Yellow
Number of Shelves
2
Door Opening Width
39 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42X501
Zoro #
G6074582
UPC #
190735092378
Country of Origin
China

Dimensions

Door Opening Width
39 3/4 in
Door Opening Height
59 in
Exterior Width
43 in
Exterior Depth
18 in
Exterior Height
66 1/2 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 66 1/2 in

Details

Finish
Powder Coated
Includes
Hazardous Warning Label
Color
Yellow
Number of Shelves
2
Item
Hazardous Material Storage Cabinet
Sump Capacity
5 gal
Door Type
Hinged
Number of Doors
2
Standards
FM, NFPA Code 30, OSHA
Material
Steel
Drum Capacity
0
Construction
Cold Steel
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
Storage Capacity
45 gal
NFPA 30
NFPA 30 Compliant
OSHA Standard
1910.106
EN Fire Rating
Non-Combustible
Cabinet Format
Standard
Other Standards
FM Approved, IFC, NFPA 1
FM Class
6050
Door Handle Type
Recessed Pull Handle
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Door Closure Type
Manual
Storage Chemical Type
Flammables

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.