Cone, 777F, 60, 2-1/2 x 1-1/2 x 1-1/4, PK200

  • Mfr # 7010292381

  • Zoro # G607481421


product price:  $950.99
/pk 200, $4.75/ea
Free Shipping & Returns

Key Features

Grinding Cone Diameter
1-1/2 in
Grinding Cone Length
2-1/2 in
Abrasive Grit
60
Abrasive Material
Ceramic
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010292381
Zoro #
G607481421
UPC #
-
Country of Origin
United States

Dimensions

Grinding Cone Diameter
1-1/2 in
Grinding Cone Length
2-1/2 in
Top Diameter
1-1/4 in

Details

Item
Cone
Abrasive Grit
60
Abrasive Material
Ceramic
Color
Orange
Coat Type
Closed Coat
Backing Material
Polyester Cloth
Backing Weight
YF Weight

Description

Cone, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.