36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb.

  • Mfr # 30XP32

  • Zoro # G6075973


product price:  $54.39
/ea

Key Features

AWS Classification
Not Classified
Material
Tool Steel
Diameter
0.0625 in
Length
36 in
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30XP32
Zoro #
G6075973
UPC #
190735807002
Country of Origin
Italy

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Rod
AWS Classification
Not Classified
Material
Tool Steel
Container Type
Tube
Standards
Not Rated
Series
H-12
Tensile Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
Not Rated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
Compatible Shielding Gas
100% Argon
For Material Grade
H12
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
Not Rated
For Material Type
Tool Steel
Finish/Coating
Copper-Coated
Rockwell Hardness
54 to 56 HRC
Number of Passes
Multiple Passes
Weight
1 lb
Welding Current Designation
DCEN

Description

Tig Welding Rod, AWS Classification Not Classified, Material Tool Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) Not Rated, Yield Strength (Minimum Required) Not Rated, Series H-12, Weight 1 lb, For Material Type Tool Steel, For Material Grade H12, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.