Shop VIEGA
See all product information
Strt, SS, Press-fit 4 in, FNPT 4 in
Mfr # 98325
Zoro # G607868338
product price:Â $576.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Adapter
Fitting Side B Connection Type
FPT
Material Grade
316
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98325
Zoro #
G607868338
UPC #
691514983257
Country of Origin
Germany
Dimensions
Fitting Side B Pipe Size
4 in
Fitting Side A Pipe Size
4 in
Overall Length
5 3/8 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 1 Pipe Size
4 in
Description
Crimp Adapter Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Adapter, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 4 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.