Strt, SS, Press-fit 1 1/4", Press-fit 1"

  • Mfr # 91280

  • Zoro # G607868406


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Standards
ASTM, FM, UL Listed
Fitting Side B Pipe Size
1 in
Material Grade
316
Fitting Side B Connection Type
Press-Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91280
Zoro #
G607868406
UPC #
691514912806
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
4 7/16 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Pipe Size
1 1/4 in

Details

Item
Crimp Fitting
Specific Fitting Shape
Reducer
Standards
ASTM, FM, UL Listed
Material Grade
316
Fitting Side B Connection Type
Press-Fit
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Press-Fit
Compatible Tube Material
Stainless Steel
Thread Sealant Type
FKM
Application
Climate Control, Industrial, Marine
Finish/Coating
Zinc Nickel
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
Finish
Zinc Nickel-Plated
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air, Gases
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Reducer, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.