Shop SOUTHWIRE

Light Stringer, Screw In, Bulb Dependent

  • Mfr # 95127

  • Zoro # G607877651


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Features
Integrated Plug and Receptacle, Medium Base Socket, Sockets Rated to 150W
Power Source
Corded
Lighting Technology
Bulb Dependent
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95127
Zoro #
G607877651
UPC #
754632951321
Country of Origin
Indonesia

Dimensions

Overall Depth
20 in
Power Cord Length
50 ft
String Overall Length
50 ft

Details

Item
Light Stringer
Standards
cULus Listed
Features
Integrated Plug and Receptacle, Medium Base Socket, Sockets Rated to 150W
Power Source
Corded
Lighting Technology
Bulb Dependent
IP Rating
Not Rated
NEMA Plug Configuration
L5-20P
Switch Type
No Switch
Cord Designation
STW
Frame Material
Plastic
Operating Voltage
120V AC
Wattage
750 W
Bulb Base Type
Screw In
Hazardous Location Specification
Not Rated
Includes Bulb
No
Plug Type
Locking Blade
Cord Wire Gauge
12 AWG
Job Light Type
String Light
Mount Type
Eye Hole
Bulb Spacing
10 ft
Color Rendering Index
Not Rated
Number of Bulb Fixtures
5
Lamp Guard
Metal

Description

Light Stringer, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth 20 in, Overall Height Not Applicable, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 750 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.