Repair Kit, 1/4 In., PK4

  • Mfr # RK14-860XL

  • Zoro # G6078816


product price:  $72.79
/pk 4, $18.20/ea

Key Features

Size
1/4 in
For Use With
14-860XL
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Includes
(4) 1/4 in Test Cocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK14-860XL
Zoro #
G6078816
UPC #
612052077727
Country of Origin
China

Dimensions

Size
1/4 in

Details

Item
Valve Repair Kit
For Use With
14-860XL
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Includes
(4) 1/4 in Test Cocks
Material
Bronze
Compatible with Manufacturer Model Number
860XL
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
112-350, 112-350XL, 112-375, 112-375XL, 112-720A, 112-950XL, 112-950XL3, 112-950XLT2, 112-975XL, 112-975XL2, 112-975XL3, 114-350, 114-350XL, 114-375, 114-375XL, 114-720A, 114-950XL, 114-950XL3, 114-950XLT2, 114-975XL, 114-975XL2, 114-975XL3, 2-350, 2-350XL, 2-375, 2-375XL, 2-720A, 2-950XL, 2-950XL3, 2-950XLT2, 2-975XL, 2-975XL2, 2-975XL3
Product Type
Test Cock Repair Kit
For Use With Mfr. Model Number
860XL
Compatible Manufacturer Part Number
860XL
Compatible Manufacturer Model Number
860XL
Compatible with Manufacturer Model No.
860XL
Compatible with Mfr. Model No.
860XL
For Use with Mfr Model Number
860XL
Compatible Pump Manufacturer Part Number
860XL
Compatible Mfr. Model Number
860XL

Description

Valve Repair Kit, Product Type Test Cock Repair Kit, Material Bronze, Compatible with Series 112-350, 112-350XL, 112-375, 112-375XL, 112-720A, 112-950XL, 112-950XL3, 112-950XLT2, 112-975XL, 112-975XL2, 112-975XL3, 114-350, 114-350XL, 114-375, 114-375XL, 114-720A, 114-950XL, 114-950XL3, 114-950XLT2, 114-975XL, 114-975XL2, 114-975XL3, 2-350, 2-350XL, 2-375, 2-375XL, 2-720A, 2-950XL, 2-950XL3, 2-950XLT2, 2-975XL, 2-975XL2, 2-975XL3, Operating Temperature - Maximum 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.