Strt, SS, Press-fit 3/4 in, MNPT 1/2 in

  • Mfr # 91210

  • Zoro # G607950934


product price:  $87.19
/ea
Sold in multiples of 10 for $871.90
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Overall Length
2 5/8 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Application
Climate Control, Industrial, Marine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91210
Zoro #
G607950934
UPC #
691514912103
Country of Origin
Germany

Dimensions

Overall Length
2 5/8 in
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Application
Climate Control, Industrial, Marine
Standards
ASTM, FM, UL Listed
Compatible Tube Material
Stainless Steel
Material Grade
316
Thread Sealant Type
FKM
Fitting Side B Connection Type
MPT
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
200
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air, Gases
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight

Description

Crimp Adapter Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Adapter, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.