Manual 3-Way Ball Valve, 1", CPVC

  • Mfr # LA2100STE

  • Zoro # G607963583


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA2100STE
Zoro #
G607963583
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.5 in
Outlet Connection Size - Side 2
1 in
Outlet Connection Size - Side 1
1 in
Handle Height
3.23 in
Nominal Valve Size
1 in
Inlet Connection Height
4.77 in
Handle Length
4 in
Connection Size - Side 1
1 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Standards
ASTM D1784
Seal Material
EPDM
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Handle Material
PVC
Max. Pressure
150 PSI
Seat Material
PTFE
Body Material
CPVC
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Stem Material
CPVC
Handle Type
Tee
Inlet Connection Entry
Side
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Coefficient of Volume (Cv)
10
Color - Valve Handle
Orange
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
L Flow
Vacuum Service Rating
Not Rated
Valve Series
LA
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.