Manual 3-Way Ball Valve, 1 1/2", CPVC

  • Mfr # TW2150ST
  • Zoro # G607964009
product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2150ST
Zoro #
G607964009
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
11.85 in
Handle Height
3.63 in
Outlet Connection Size - Side 1
1 1/2 in
Outlet Connection Size - Side 2
1 1/2 in
Handle Length
4 in
Nominal Valve Size
1 1/2 in
Inlet Connection Height
6 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
11.85 in
Inlet Connection Size
1 1/2 in
Length
11.85 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Handle Type
Tee
Seat Material
PTFE
Stem Material
CPVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Standards
ASTM D1784
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Body Material
CPVC
Max. Pressure
150 PSI
Handle Material
PVC
Seal Material
FKM
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Flow Pattern
T Flow
Color - Valve Handle
Orange
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Inlet Connection Entry
Side
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
70 Degrees F
Included Mounting
Actuator Mounting Pad
Coefficient of Volume (Cv)
30
Vacuum Service Rating
Not Rated
Valve Series
TW
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Inlet Connection Gender
Female
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in

Restrictions

Ratings & reviews