Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 1", CPVC

  • Mfr # TW2100ST
  • Zoro # G607964030

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2100ST
Zoro #
G607964030
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.5 in
Nominal Valve Size
1 in
Inlet Connection Height
4.77 in
Outlet Connection Size - Side 1
1 in
Handle Length
4 in
Outlet Connection Size - Side 2
1 in
Handle Height
3.23 in
Connection Size - Side 1
1 in
Inlet Connection Size
1 in
Wire Rope Length
8.5 in
Length
8.5 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Stem Type
Blowout Resistant
Body Material
CPVC
Stem Material
CPVC
Handle Type
Tee
Handle Material
PVC
Seat Material
PTFE
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seal Material
FKM
Max. Pressure
150 PSI
Compliance
ANSI, ASTM D1784
Standards
ASTM D1784
Color - Valve Handle
Orange
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
T Flow
Operating Temperature - Maximum
70 Degrees F
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
10
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Inlet Connection Entry
Side
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female
Manufacturer Warranty
3 yr
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.