Motor Grounding Ring, Split

  • Mfr # SGR-38-UKIT-2A4

  • Zoro # G607979331


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Compatible Motor Frame
132M, 132S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGR-38-UKIT-2A4
Zoro #
G607979331
UPC #
-
Country of Origin
United States

Dimensions

Ring Outside Diameter
72 57/64 mm
For Nominal Shaft Diameter
38 mm

Details

Item
Motor Grounding Ring
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Compatible Motor Frame
132M, 132S
Ring Construction
Split
Includes Mounting Hardware
Yes
System of Measurement
Metric
For Motor Frame Type
IEC

Description

Motor Grounding Ring, Compatible Motor Frame 132M, 132S, For Motor Frame Type IEC, For Nominal Shaft Diameter 38 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 72 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.