
100PK 84 YEL Connector
Mfr # 16-084N
Zoro # G608194757
product price:Â $17.39
/ea
Sold in multiples of 2 for $34.78
Key Features
Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16-084N
Zoro #
G608194757
UPC #
32076160845
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Details
Item
Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000 V
Maximum Operating Temperature
105 Degrees C
Description
WireGard, 100 Pack, 84, Yellow, Wire Connector, Tight, Square Wire Spring Makes Quick, Secure Connections For Positive Continuity, Small Jar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.