Shop HAM-LET
See all product information
Create Account
Instrumentation Check Valve
Mfr # H-415-SS-N-1/4-1PSI
Zoro # G608258817
product price:Â
$
75.55
/ea
Key Features
Hex Size
5/8 in
Connection Type
FNPT x MNPT
Body Material
316 Stainless Steel
Seal Material
FKM
Cracking Pressure
1 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-415-SS-N-1/4-1PSI
- Zoro #
- G608258817
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Hex Size
- 5/8 in
- Length
- 2.38 in
- Overall Length
- 2.38 in
- Pipe or Tube Size
- 1/4 in
- Nominal Valve Size
- 1/4 in
- Connection Size - Side 2
- 1/4 in
- Connection Size - Side 1
- 1/4 in
- Wire Rope Length
- 2.38 in
Description
The HAM-LET H-415-SS-N-1/4-1PSI is an instrumentation check valve configured for one-way flow in small-bore instrument and process control lines. Intended to restrict reverse flow in instrument and process control lines with gauges, analyzers, and other system components. This inline, 2-way valve features a poppet check mechanism for use with compatible chemicals, gas, oil, and water based on valve materials and application requirements.
Key Features:
- Connection type: FNPT x MNPT with 1/4 in NPT connections
- Connection gender: side 1 female; side 2 male
- Body material: 316 stainless steel
- Check mechanism material: 316 stainless steel with 316 stainless steel seat
- Seal material: FKM
- Spring material: 302 stainless steel
- Check mechanism: poppet
- Mechanism and body design: inline spring; inline valve body
- Cracking pressure: 1 psi
- Coefficient of volume (Cv): 0.47
- Maximum operating pressure: 3,000 psi
- Operating temperature range: -10 degrees F to 375 degrees F
- Mounting orientation: horizontal or vertical
- Overall length: 2.38 in
- Hex size: 5/8 in
- Valve series: H400
- Standards: C.R.N 0C16552.2