Butterfly Valves, Lug, 250 psi, 6" Size

  • Mfr # 5322096360

  • Zoro # G608259326


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
6 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5322096360
Zoro #
G608259326
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Lug Dia.
3/4"-10
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valves
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Disc Material
Ductile Iron
Liner Material
EPDM
Number of Bolt Holes
8
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Compliance
ANSI, API, ASME
Coefficient of Volume (Cv)
1,883
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
For Media
Water
Connection Type
Lug
Number of Flange Bolt Holes
8
Stem Material
416 Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
ANSI Flange Class
Class 150
Valve Series
396; 397

Description

Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 6 in, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4 In.-10, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.