Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-500-SS-L-1

  • Zoro # G608259449


product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-500-SS-L-1
Zoro #
G608259449
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1 in
Overall Length
4.9 in
Handle Height
2.93 in
Connection Size - Side 1
1 in
Handle Length
5.94 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Ball Opening Size
0.79 in
Wire Rope Length
4.9 in
Length
4.9 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Let-Lok x Let-Lok
Item
Manual Two-Way Ball Valve
Max. Pressure
1,500 PSI
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Handle Type
Lever
Seal Material
MG1241
Standards
ISO 15848-12006 (E)
Body Material
Stainless Steel
Seat Material
PTFE
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Compression
Operating Temperature - Maximum
367 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Compression
Operating Temperature - Minimum
-19 Degrees F
Coefficient of Volume (Cv)
36
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Valve Series
H500
Valve Construction
Three-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
1,500 psi

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel

Ratings & reviews