3/4 PXP Propress Bronze Ball Valve W/ Metal Handle (Lead Free)
- Mfr # 79925
- Zoro # G323560837
product price:Â
$
72.19
/ea
Key Features
Connection Type
Hose
Connection Type - Side 1
Press
Overall Height
2.83 in
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79925
- Zoro #
- G323560837
- UPC #
- 691514799254
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2.83 in
- Connection Size - Side 2
- 3/4 in
- Overall Length
- 1.36 in
- Connection Size - Side 1
- 3/4 in
- Overall Width
- 6.34 in
Details
- Connection Type
- Hose
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- Press
- Color - Valve Body
- Bronze
- Item
- Ball Valve
- Body Material
- Bronze
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.