Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M7-29-428

  • Zoro # G608260476


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-29-428
Zoro #
G608260476
UPC #
888434589892
Country of Origin
Mexico

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Thickness
0.0047 in
Label Height
1/2 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Maximum Service Temperature
248 Degrees F
Label Shape
Rectangle
Inkjet Printable
No
Labels per Row
1
Adhesive Material
Acrylic
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Preprinted Images
None
Recommended Ribbon
M7-R4300
For Print Method
Thermal-Transfer
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Material Series
B-428

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.