Rubber Repair Kit, 3/4 to 1 In.

  • Mfr # RK34-975XL

  • Zoro # G6082693


product price:  $68.35
/ea

Key Features

Size
3/4 in to 1 in
For Use With
1-975XL, 34-975XL
Includes
#1 O-Ring Relief Valve Stem, #2 Check Spring Relief Valve Spring, Diaphragm, O-Ring Cover, Relief Valve Seal Ring, Seal Ring
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK34-975XL
Zoro #
G6082693
UPC #
612052091020
Country of Origin
China

Dimensions

Size
3/4 in to 1 in

Details

Item
Valve Repair Kit
For Use With
1-975XL, 34-975XL
Includes
#1 O-Ring Relief Valve Stem, #2 Check Spring Relief Valve Spring, Diaphragm, O-Ring Cover, Relief Valve Seal Ring, Seal Ring
Temp. Range
33 Degrees to 180 Degrees F
Body Material
Rubber, Steel
Operating Temperature - Minimum
33 Degrees F
Material
Rubber, Steel
Compatible with Manufacturer Model Number
975XL, 975XL2
Operating Temperature - Maximum
180 Degrees F
Valve Type
Relief Valves
Compatible with Series
1-975XL, 1-975XL2, 34-975XL, 34-975XL2
Product Type
Valve Repair Kit
For Use With Mfr. Model Number
975XL, 975XL2
Compatible Manufacturer Part Number
975XL, 975XL2
Compatible Manufacturer Model Number
975XL, 975XL2
Compatible with Manufacturer Model No.
975XL, 975XL2
Compatible with Mfr. Model No.
975XL, 975XL2
For Use with Mfr Model Number
975XL, 975XL2
Compatible Pump Manufacturer Part Number
975XL, 975XL2
Compatible Mfr. Model Number
975XL, 975XL2

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes #1 O-Ring Relief Valve Stem, #2 Check Spring Relief Valve Spring, Diaphragm, O-Ring Cover, Relief Valve Seal Ring, Seal Ring, Compatible with Series 1-975XL, 1-975XL2, 34-975XL, 34-975XL2, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number - New 975XL, 975XL2, Compatible with Grainger Part Number - New 45K852, 45K853, 6AVX4, 6AVX5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.