Shop HAM-LET
See all product information
Create Account
SS Screwed Bonnet Needle Valve, 2 4/5" L
- Mfr # H-99M-85-SS-N-V-1/2
- Zoro # G608273988
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection
MNPT x FNPT
Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Fitting Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-99M-85-SS-N-V-1/2
- Zoro #
- G608273988
- UPC #
- -
- Country of Origin
- Israel
- Connection
- MNPT x FNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Screwed Bonnet Needle Valve
- Standards
- ISO 15848-1, ISO 2006(E)
- Fitting Style
- Straight
- Handle Type
- Tee
- Stem Material
- 316 Stainless Steel
- Seal Material
- PTFE
- Stem Type
- V-Stem
- Connection Gender - Side 1
- Male
- Valve Body Style
- Inline
- Connection Type - Side 1
- NPT
- Operating Temperature - Minimum
- -60 Degrees F
- Maximum Pressure - Operating
- 10,000 psi
- Connection Type - Side 2
- NPT
- Operating Temperature - Maximum
- 400 Degrees F
- Bonnet Style
- Screw-In
- Coefficient of Volume (Cv)
- 0.8
- Connection Gender - Side 2
- Female
- For Media
- Inert Gas, Liquid
- Valve Series
- H99
Description
SS Screwed Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, MNPT x FNPT Connection, Stem Type V-Stem, Seal Material PTFE, Length 2 4/5 in, Standards ISO 15848-1, ISO 2006(E)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.