Shell Needle Roller Bearing, Metric - Close end, No TLAM1012

  • Mfr # TLAM1012

  • Zoro # G608358531


product price:  $10.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
12 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLAM1012
Zoro #
G608358531
UPC #
4549557057700
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
12 mm

Details

Item
Bearing
Type
Drawn Cup
Number of Rows
1
Max. RPM
40,000 (Oil); 24,000 (Grease)
Cage Material
Low Carbon Steel
Static Load Capacity (N)
6460
Dynamic Load Capacity (N)
4920

Description

Shell Needle Roller Bearing, Metric, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.