Exp.Joint, SingleBulb, Steel, 2", Flange

  • Mfr # 020X0640AVEQ

  • Zoro # G608373275


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Reinforcement Material
Rubber Impregnated Nylon
Expansion Distance
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020X0640AVEQ
Zoro #
G608373275
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Bolt Circle Diameter
4 3/4 in
Flange Diameter
6 in

Details

Item
Expansion Joint
Reinforcement Material
Rubber Impregnated Nylon
Expansion Distance
3/8 in
Expansion Joint Type
Single Bulb
Flange Material Finish
Zinc-Plated
Minimum Operating Temperature
-20 Degrees F
Maximum Off-Center Angle
20 Degrees
Compression Distance
1/2 in
Connection Type
Flanged
Number of Bolt Holes
4
Offset Distance
1/2 in
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Burst Pressure
900 psi
Flange Material
Steel
Bolt Hole Threading
Unthreaded
Maximum Vacuum Pressure
26 in Hg @ 170F
Maximum Operating Pressure
225 psi @ 170F
Joint Material
EPDM
Maximum Operating Temperature
250 Degrees F
Features
Flange Rings

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.