Type I Safety Can, Galvanized Steel, 2 gal, Green, Self-Closing Lid, Includes Funnel, Combustibles

  • Mfr # UI20FSG

  • Zoro # G6085527


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
9.5 in
Color
Green
Can Diameter
11.25 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UI20FSG
Zoro #
G6085527
UPC #
048441003723
Country of Origin
United States

Dimensions

Height
9.5 in
Can Diameter
11.25 in
Width
11 1/4 in
Length
11 1/4 in
Overall Height
9 1/2 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
2 gal
Color
Green
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
Includes Faucet
No
Includes Flame Arrester
Yes
Can Material
Steel
Includes
F 15 Funnel
Includes Hose
Hose Not Included
For Use With Liquid
Oil
Product Type
Type I Safety Can
Footprint Shape
Circle
Cap Features
Self-Closing
Material Finish
Powder Coated
Includes Funnel
Funnel Included

Description

Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.