Pressure Gauge, 0 to 15,000 psi psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 40-400-15000-psi/kPa

  • Zoro # G608572609


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-400-15000-psi/kPa
Zoro #
G608572609
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Instrument Glass
Primary Pressure Range
0 to 15,000 psi
Primary Scale Units
psi; kPa
Measuring Element
Coiled Safety Tube
Pointer Material
Aluminum
Media Temperature Range
-40 to 392°F
Inch/Metric
Inch
Cover Ring Material
Polished 304 Stainless Steel
Connection Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 to 140°F

Description

Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.