
Aluminum Hand Truck Curved Handle, Mold-On Rubber Wheels
Mfr # 168257
Zoro # G608612275
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51 in
Overall Width
18 in
Material
Aluminum
Color
Gray
Wheel Type
2-Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168257
Zoro #
G608612275
UPC #
707022338905
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
51 in
Overall Width
18 in
Details
Material
Aluminum
Color
Gray
Item
General purpose
Wheel Type
2-Wheel
Assembled
No
Weight
26
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 8 mold-on rubber wheels Easy assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.