Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear

  • Mfr # KC-MS-XL-FHVG-1CL-Z

  • Zoro # G608669736


product price:  $5.29
/pk 100, $0.05/ea
Sold in multiples of 10 for $52.90

Key Features

Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC-MS-XL-FHVG-1CL-Z
Zoro #
G608669736
UPC #
810090085258
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous design
Disposable Glove Grade
Food
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Texture
Smooth

Description

Minimize contact, maintain hygiene, and stay safe with these Disposable Food Handling Vinyl Gloves from Kleen Chef. Made from 100% premium polyvinyl chloride paste resin PVC, these gloves are food safe and protect your hand from liquids, chemicals, and splashes. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Vinyl Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.Keep your hands clean while performing tough, dirty tasks, like emptying garbage cans or touching food with these vinyl gloves, and enjoy your work hassle-free. Perfect for various applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.