Shop KLEEN CHEF
See all product information
Create Account
Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear
- Mfr # KC-MS-S-FHVG-1CL-Z
- Zoro # G208669747
product price:Â
$
5.29
/pk of 100, $0.05/ea
Sold in multiples of 10Â pks for
$52.90
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC-MS-S-FHVG-1CL-Z
- Zoro #
- G208669747
- UPC #
- 810090085227
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Disposable Glove Grade
- Food
- Features
- Ambidextrous design
- Application
- Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Description
Minimize contact, maintain hygiene, and stay safe with these Disposable Food Handling Vinyl Gloves from Kleen Chef. Made from 100% premium polyvinyl chloride paste resin PVC, these gloves are food safe and protect your hand from liquids, chemicals, and splashes. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Vinyl Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.Keep your hands clean while performing tough, dirty tasks, like emptying garbage cans or touching food with these vinyl gloves, and enjoy your work hassle-free. Perfect for various applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.