Al Union, Male to Female, 1/2 in
- Mfr # UNY50AL
- Zoro # G608677373
product price:Â
$
19.25
/ea
Key Features
Material
Aluminum
Application
Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Standards
cULus E10514
Color
Silver
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNY50AL
- Zoro #
- G608677373
- UPC #
- 783936183749
- Country of Origin
- United States
- Item
- Al Union
- Material
- Aluminum
- Application
- Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Standards
- cULus E10514
- Color
- Silver
- Connection Type
- Threaded
- Shape
- Hex
- Hazardous Location Rating
- Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
- Thread Gender
- Male to Female
- Series
- UNF
- Finish
- Unfinished
- Weight
- 0.09 lb
- Thread Type
- NPT
- Ends - Hazardous Fittings
- 1/2 in FNPT x 1/2 in MNPT
- Connection Orientation
- Straight
- For Use With
- IMC, Rigid Conduit, Threaded Conduit
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- IMC, Rigid Conduit, Threaded Conduit
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1 5/16 in
- Outside Diameter
- 1.38 in
- Overall Length
- 2 1/16 in
- Trade Size
- 1/2 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Al Union, Thread Gender Male to Female, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/16 in, Outside Diameter 1.38 in, Overall Width 1 5/16 in, Weight 0.09 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.