Shop ZORO SELECT
See all product information
Create Account
Flange, Aluminum, Blind, 4 5/8 in
- Mfr # BULK-PF-479
- Zoro # G100424598
product price:Â
$
61.59
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Color
Silver
Temp. Range
0 Degrees to 270 Degrees F
Standards
ANSI/ASME B16.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-479
- Zoro #
- G100424598
- UPC #
- 193005132132
- Country of Origin
- China
- Item
- Metal Pipe Flange
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Flange
- Color
- Silver
- Temp. Range
- 0 Degrees to 270 Degrees F
- Standards
- ANSI/ASME B16.1
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Flanged x Blind
- Connection Surface
- Flat
- Class
- Class 125
- Low Lead Compliance Level
- Compliant
- Number of Bolt Holes
- 4
- Max. Steam Pressure
- 185 psi
- Material Grade
- 6063
- Pipe Connection Type
- Blind
- Minimum Operating Temperature
- 0 Degrees F
- Gravity Flow
- Pressure
- Maximum Operating Temperature
- 270 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 4 5/8 in
- Nominal Pipe Size
- 1 1/4 in
- Bolt Hole Diameter
- 5/8 in
- Flange Outside Diameter
- 4 5/8 in
- Flange Thickness
- 1/2 in
- Bolt Circle Diameter
- 3 1/2 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Flange, Flat, 1 1/4 in Nominal Pipe Size, Flanged x Blind, 4 5/8 in Flange Outside Diameter, 1/2 in Flange Thickness, 4 5/8 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.