Uninsulated Compression Terminal, 1 AWG Max, 3/8 in Stud, Long Barrel, Copper, None

  • Mfr # YAD1CM10E38

  • Zoro # G6087277


product price:  $5.55
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD1CM10E38
Zoro #
G6087277
UPC #
781810668085
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
1 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.71 in
Overall Length
1.7 in
Width
0.71"
Tongue Width - Wire Connector
0.71 in
Cable Size
1 AWG
Barrel Length
0.63 in
Length
1.69"
Maximum Wire Size
1 AWG
Strip Length
3/4 in
Tongue Length
1.07 in
Tongue Thickness
0.07 in
Hole Diameter
0.41 in
Barrel Outside Diameter
0.57 in
Minimum Wire Size
1 AWG
Dimension - B Length inch
0.63 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Hole Size inch
0.41 in
Conductor - Copper Str Size
1 AWG
Conductor Size
1 AWG
Dimension - Pad Width inch
0.71 in
Dimension - Strip Length inch
44989
Dimension - Stud Size inch
44993
Dimension - Outside Diameter inch
0.57 in
Dimension - Length Overall inch
1.70 in
Dimension - L Length Overall mm
43 mm

Details

Item
Uninsulated Compression Terminal
For Conductor Material
Copper
Material
Copper
Die Code
1019
Color Code
None
Standards
UL 467
Hole Center to End
1.340"
Connector Type
YAD
Insulation Type
Non-Insulated
Max. Temp.
302 Degrees F
Wire Range
1 AWG
Insulation Color
Bare
Seam
Brazed
Plate Material
Tin
Connection Material
Tin Plater Copper
Max. Voltage
600 V
Tongue Style
Ring
Peep Hole
No
Termination Style
Crimp
Contact Material
Copper
Hole Spacing
0.71 in
Compatible with Product Type
Code, Flex Cable
Minimum Operating Temperature
302 Degrees F
RoHS Compliant
Yes
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Maximum Voltage
600 V
Insulation Material
None
Maximum Operating Temperature
302 Degrees F
Terminal Shape
Ring Tongue
Contact Finish
Tin
Seam Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Insulation Coverage
None
Barrel Style
Brazed
Conductor Type
CU C Str-SizeCU C Flex-Size
Type
Ring Tongue
Plating Type
Tin
Voltage - Maximum
600 V
Physical Attribute - Tongue Type
Ring
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL467
Item Type
3B
Plated
Y
Feature - Barrel Type
Long

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.