
Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, White
Mfr # ALB4448
Zoro # G608853937
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
23.6 in.
Height
66.5 in.
Depth
13.9 in.
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALB4448
Zoro #
G608853937
UPC #
7709538649448
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Height
66.5 in.
Depth
13.9 in.
Details
Material
Laminate
Color
White
Number of Drawers
1
Number of Doors
4
Includes
Hadware
Description
The Tuhome Della Kitchen Pantry is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. The hutch features a top cabinet with two doors and a shelf inside. The counter is 23.6 wide by 13.9 inches deep. Making it ideal for most Microwaves or small apliances. The bottom drawer works great for utencils and the large two door cabinet below is perfect for larger objects. This product has adjutable metal legs to provide stability. Product Dimensions are 66.5 Hx 13.9 W x 23.6 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.