Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P100 100-240

  • Zoro # G609000347


product price:  $1,340.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU8210P100 100-240
Zoro #
G609000347
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Conduit Hub
Coil Insulation Class
H
Standards
UL Listed
Electrical Connections
DIN w/1/2" Conduit Hub
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Coil
Yes
Response Time
1 sec
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
90 psi
Ambient Temperature - Minimum
14 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Wattage
1.5 W
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
43
Thread Type
BSPP, NPT
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.