Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # 8210G035LF 120/60,110/50

  • Zoro # G609000378


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G035LF 120/60,110/50
Zoro #
G609000378
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
4-5/8 in
Overall Width
2-5/16 in
Overall Length
2-13/16 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Thread Type
NPT
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Coefficient of Volume (Cv)
5.5
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Wattage
10.1 W
Fluid Temperature - Maximum
180 Degrees F
Frequency
50 Hz, 60 Hz

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.