Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # K210G002LFXX 120/60,110/50

  • Zoro # G609000439


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K210G002LFXX 120/60,110/50
Zoro #
G609000439
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-3/4 in
Overall Width
2-9/32 in
Overall Height
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR, PTFE
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Standards
CSA, SDWA, UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Watertight
Coil Insulation Class
F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
125 Degrees F
Wattage
11.6 W
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
2.8
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
100 psi
Ambient Temperature - Minimum
32 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR/PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.