Complete Internal Parts Repair Kit

  • Mfr # RK14-975XLC

  • Zoro # G6094103


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in, 1/2 in
For Use With
1/2-975XL,975XL2, 1/4-975XL,975XL2
Includes
Poppets, Seat, Spring
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK14-975XLC
Zoro #
G6094103
UPC #
612052093390
Country of Origin
China

Dimensions

Size
1/4 in, 1/2 in

Details

Item
Valve Repair Kit
For Use With
1/2-975XL,975XL2, 1/4-975XL,975XL2
Includes
Poppets, Seat, Spring
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 180 Degrees F
Product Type
Valve Repair Kit
Valve Type
Relief Valves
Compatible with Series
12-975XL2, 14-975XL2, 38-975XL2
Material
Rubber, Steel
Operating Temperature - Minimum
33 Degrees F
Compatible with Manufacturer Model Number
975XL, 975XL2
Operating Temperature - Maximum
180 Degrees F
For Use With Mfr. Model Number
975XL, 975XL2
Compatible Manufacturer Part Number
975XL, 975XL2
Compatible Manufacturer Model Number
975XL, 975XL2
Compatible with Manufacturer Model No.
975XL, 975XL2
Compatible with Mfr. Model No.
975XL, 975XL2
For Use with Mfr Model Number
975XL, 975XL2
Compatible Pump Manufacturer Part Number
975XL, 975XL2
Compatible Mfr. Model Number
975XL, 975XL2

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Poppets, Seat, Spring, Compatible with Series 12-975XL2, 14-975XL2, 38-975XL2, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number - New 975XL, 975XL2, Compatible with Grainger Part Number - New 38ZL90, 45K850, 45K851, Valve Type Relief Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.