One-Hole Compression Lug, 8 AWG Max, #8 Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD8CM4E8

  • Zoro # G6094487


product price:  $6.65
/pk 10, $0.67/ea

Key Features

Cable Size
8 AWG
Connector Type
YAD
Width
0.4"
Material
Copper
Length
0.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD8CM4E8
Zoro #
G6094487
UPC #
781810668740
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
8 AWG
Width
0.4"
Length
0.83"
Tongue Width - Wire Connector
0.4 in
Overall Length
0.83 in
Barrel Length
0.31 in
For Wire Size
8 AWG
Barrel Size
Long
Tongue Length
0.52 in
Hole Diameter
0.17 in
Maximum Wire Size
8 AWG
Barrel Outside Diameter
0.26 in
Strip Length
3/8 in
Tongue Thickness
0.04 in
Tongue Width
0.4 in
Minimum Wire Size
8 AWG
Dimension - Pad Width inch
0.40 in
Dimension - B Length inch
0.31 in
Conductor Size
8 AWG
Dimension - Outside Diameter inch
0.26 in
Dimension - Length Overall inch
0.83 in
Dimension - L Length Overall mm
21 mm
Dimension - Bolt Size fraction
#8
Conductor - Copper Str Size
8 AWG
Dimension - Hole Size inch
0.17 in
Dimension - Strip Length inch
44993
Dimension - Stud Size inch
#8
For Stud Size
#8

Details

Connector Type
YAD
Material
Copper
Color Code
None
Plate Material
Tin
Connection Material
Tin Plater Copper
Max. Voltage
600 V
Hole Center to End
0.630"
Die Code
1013
Seam
Brazed
Item
One-Hole Compression Lug
Insulation Type
Non-Insulated
Peep Hole
No
Wire Range
8 AWG
Max. Temp.
302 Degrees F
Tongue Style
Ring
Insulation Color
Bare
Standards
UL 467
RoHS Compliant
No
Termination Style
Crimp
Insulation Coverage
None
Barrel Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Compatible Manufacturer Model Number
Y1MRTC, Y8MRB-1
Seam Style
Brazed
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Hole Spacing
0.32 in
Maximum Voltage
600 V
Insulation Material
None
Terminal Shape
Ring Tongue
Minimum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Maximum Operating Temperature
302 Degrees F
Contact Finish
Tin
Contact Material
Copper
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plating Type
Tin
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Feature - Barrel Type
Long
Type
Ring Tongue
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL467
Physical Attribute - Tongue Type
Ring
Item Type
3B
Voltage - Maximum
600 V
For Conductor Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.4 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.