Push-Fit Adapter Fitting, 3/8 in Tube Size, Brass, Silver

  • Mfr # 22FR80

  • Zoro # G6095205


product price:  $7.29
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22FR80
Zoro #
G6095205
UPC #
190735427507
Country of Origin
Multiple

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Overall Length
1 1/8 in
Fitting Thread Size
1/8"-27
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Color
Silver
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
0 Degrees to 160 Degrees F
Gasket Material
Nitrile Rubber
Application
Tubing Systems
System of Measurement
Imperial
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Release Ring Color
Black
Compatible Tube Material
Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
Release Ring Material
Nitrile Rubber
Maximum Operating Pressure
250 psi
Fitting Shape
Straight
Finish
Nickel-Plated
Material Grade
C28000
For Media Type
Air
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Fitting Features
Drain
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Adapter Fitting, Application Tubing Systems, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8 In.-27, Material Grade C28000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.